Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 110SS832 Panel Screw Knurled 8-32 x 1 1/4 L - Pack Of 5 | AB3BNW 1RE16

APPROVED VENDOR 110SS832 Captive Panel Screw, 8-32 Thread Size, Knurled, 1 1/4 In Overall Lg., 3/8 In Thread Lg., 5 Pk

Item: AB3BNW Model: 110SS832Cross Ref: 1RE16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaptive Panel Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Height1/4"
Head ShapeRound Spacer
Head TypeKnurled
Head Width7/16"
Length1"
MaterialStainless Steel
Overall Length1 1/4"
System Of MeasurementImperial
Thread Length3/8"
Thread Size#8-32

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156070
Country of OriginUS

Product Variants

ProductModelMaterialFinishThread LengthHead WidthHead HeightHead ShapeThread SizeHead TypePkg. Qty.Price
APPROVED VENDOR 115SS Panel Screw Knurled 8-32 x 5/8 L - Pack Of 5 | AB3AUZ 1RB97 115SSStainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€41.07
APPROVED VENDOR 116SS Panel Screw Knurled 8-32 x 11/16 L - Pack Of 5 | AB3AVA 1RB98 116SSStainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€40.10
APPROVED VENDOR 117SS Panel Screw Knurled 8-32 x 3/4 L - Pack Of 5 | AB3AVB 1RB99 117SSStainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€43.89
APPROVED VENDOR 109SS832 Panel Screw Knurled 8-32 x 1 3/16l - Pack Of 5 | AB3BNV 1RE15 109SS832Stainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€38.15
APPROVED VENDOR 112SS832 Panel Screw Knurled 8-32 x 1 3/8 L - Pack Of 5 | AB3BNY 1RE18 112SS832Stainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€54.44
APPROVED VENDOR 128SS Panel Screw Knurled 8-32 x 1 7/16l - Pack Of 5 | AB3BNZ 1RE19 128SSStainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€51.00
APPROVED VENDOR 129SS Panel Screw Knurled 8-32 x 1 1/2 L - Pack Of 5 | AB3BPA 1RE20 129SSStainless SteelPlain3/8"7/16"1/4"Round Spacer#8-32Knurled5€70.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 110SS832 Captive Panel Screw, 8-32 Thread Size, Knurled, 1 1/4 In Overall Lg., 3/8 In Thread Lg., 5 Pk
€52.67 /pack