GROVE GEAR GR8520331.00 | AY4EHY

GROVE GEAR GR8520331.00 GR-BMQ852-30-L-210 Worm Reducer, 30:1 Ratio, 1.375 Inch I.D, 2 Inch O.D, Cast Iron

Item: AY4EHY Model: GR8520331.00Cross Ref: GR-BMQ852-30-L-210
In Stock

Get it by Friday, Jun 13

€4,940.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance5 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm10.538 hp
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp10 269/500 hp
Max. Input Hp10.538 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp8 91/100 hp
Output Key Size1/2" x 3.5"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating3412
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque9627 lbs.-in.
Overhung Load3560 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Series StyleGR-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight247 lbs.

Shipping Info:

Ship weight (kg) 111.15
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8525737.00 | AX6CNW GR8525737.00Worm----9351 lbs.-in.--€3,190.31
GROVE GEAR GR8520262.00 | AX6ZCA GR8520262.00-Left Handed Shaft-----2"€4,940.89
GROVE GEAR GR8525524.00 | AX6ZVY GR8525524.00--------€5,265.43
GROVE GEAR GR8522534.39 | AX7LFA GR8522534.39--------€3,964.28
RFQ
GROVE GEAR GR8524133.00 | AX7LFB GR8524133.00--------€5,414.43
RFQ
GROVE GEAR GR8524215.00 | AX7MAW GR8524215.00--------€5,414.43
RFQ
GROVE GEAR GR8520600.39 | AX7WLM GR8520600.39Worm----8941 lbs.-in.180-€4,320.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520331.00 GR-BMQ852-30-L-210 Worm Reducer, 30:1 Ratio, 1.375 Inch I.D, 2 Inch O.D, Cast Iron
€4,940.89 /unit