Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1-DEJ-10-17- Wing Screw Iron Zinc 5/16-18 x 3/4 - Pack Of 25 | AE7MDW 5ZFK1

APPROVED VENDOR 1-DEJ-10-17- Thumb Screw, 5/16 In - 18 Thread Size, 3/4 In Lg., 3/4 In Head Ht., Zn Plated, Iron, 25 Pk

Item: AE7MDW Model: 1-DEJ-10-17-Cross Ref: 5ZFK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishZinc Plated
Grip StyleSmooth
HardnessBrinell 156
Head Dia.1 1/2"
Head Height3/4"
Head StyleThumb
Head TypeWing
Length3/4"
MaterialIron
Shoulder Dia.9/16"
Shoulder Length3/4"
System Of MeasurementImperial
Tensile Strength50000 psi
Thread FitClass 2A
Thread Length3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Tip TypeOval
TypeThumb Screw
Fastener Length3/4"
Finish TypeZinc Plated
Head MaterialIron
Head ProfileWing
Head ShapeWing
Head ShapeWing/Spade
Head Thickness0.563"
Head Width1 1/2"
Includes NutNo
Material TypeIron
Maximum Head Height3/4"
Overall Length3/4"
Rockwell HardnessHB 156
Screw Size5/16"
Shoulder Diameter9/16"
Tip MaterialIron

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)10.16
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.HardnessThread FitThread LengthShoulder Dia.Shoulder LengthTip TypePkg. Qty.Price
APPROVED VENDOR 4EZP6 Thumb Screw Wing 5/16-18 1" Length | AD7KVW WSI03101000-001P5/16"-181 1/4"Brinell 137--0.51" to 0.58"--1€2.19
APPROVED VENDOR 4EZR3 Thumb Screw Wing 3/8-16 1-1/2" Length | AD7KVX WSI03701500-001P3/8"-161 11/25"Brinell 137--0.64" to 0.7"--1€2.65
APPROVED VENDOR 1-CDL-02-17- Wing Screw Iron Zinc 1/4-20 x 1 Inch - Pack Of 25 | AE4RWU 5MNF5 1-CDL-02-17-1/4"-201 1/4"Brinell 156Class 2A1"9/16"13/16"Oval25€127.71
APPROVED VENDOR 1-CDG-02-17- Wing Screw Iron Zinc 1/4-20x1/2 Inch - Pack Of 25 | AE4RWW 5MNF7 1-CDG-02-17-1/4"-201 1/4"Brinell 156Class 2A1/2"9/16"13/16"Oval25€108.35
APPROVED VENDOR 1-CDP-02-17- Wing Screw Iron Zinc 1/4-20 X1-1/2 - Pack Of 25 | AE4RWY 5MNF9 1-CDP-02-17-1/4"-201 1/4"Brinell 156Class 2A1 1/2"9/16"13/16"Oval25€107.26
APPROVED VENDOR 1-CDR-02-17- Wing Screw Iron Zinc 1/4-20 x 2 Inch - Pack Of 25 | AE4RXA 5MNG1 1-CDR-02-17-1/4"-201 1/4"Brinell 156Class 2A2"9/16"13/16"Oval25€142.09
APPROVED VENDOR 1-CDS-02-17- Wing Screw Iron Zinc 1/4-20 X2-1/2 - Pack Of 25 | AE4RXC 5MNG3 1-CDS-02-17-1/4"-201 1/4"Brinell 156Class 2A2 1/2"9/16"13/16"Oval25€163.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1-DEJ-10-17- Thumb Screw, 5/16 In - 18 Thread Size, 3/4 In Lg., 3/4 In Head Ht., Zn Plated, Iron, 25 Pk
€159.76 /pack