Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 237-001093 Square End Mill, 2 Flutes, 7/16 Inch Milling Dia, 4 Inch Overall Length | CP8MFZ

GRAINGER 237-001093 Square End Mill, 2 Flutes, 7/16 Inch Milling Dia, 4 Inch Overall Length

Item: CP8MFZ Model: 237-001093Cross Ref: 19LV21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeDouble End
FinishAluminum Titanium Nitride
GradeGrade C2
Helix Angle30°
List Number237
MaterialCarbide
Milling Dia.0.438"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/2"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut7/8"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthGradeCutting LengthPrice
GRAINGER 234-001022 Square End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CP8MDY 234-0010220.062"21/8"Titanium Carbonitride2341 1/2"-1/8"€22.17
GRAINGER 234-001021 Square End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CP8MDZ 234-0010210.062"21/8"Tin2341 1/2"-1/8"€21.26
GRAINGER 234-021121 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MEA 234-0211211/2"21/2"Titanium Carbonitride2343"-5/8"€83.90
GRAINGER 234-001120 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MEB 234-0011201/2"21/2"Bright, Uncoated2343"Grade C25/8"€58.48
GRAINGER 234-001121 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MEC 234-0011211/2"21/2"Tin2343"-5/8"€79.61
GRAINGER 234-001124 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MED 234-0011241/2"21/2"Aluminum Titanium Nitride2343"Grade C25/8"€79.76
GRAINGER 237-001100 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CP8MEE 237-0011001/2"21/2"Bright, Uncoated2374"Grade C21"€92.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 237-001093 Square End Mill, 2 Flutes, 7/16 Inch Milling Dia, 4 Inch Overall Length
€123.83 /unit