APPROVED VENDOR 1/3CU-L YELLOW Tilt Truck Lt-duty 1/3 Cubic Yard 275 Lb Yellow | AF4RTC 9HT90

APPROVED VENDOR 1/3CU-L YELLOW Tilt Truck Lt-duty 1/3 Cubic Yard 275 Lb Yellow

Item: AF4RTC Model: 1/3CU-L YELLOWCross Ref: 9HT90
In Stock

Get it by Tuesday, Jun 10

€459.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.4"
Caster FinishUrethane Coating
Caster MaterialUrethane
ColorYellow
Frame MaterialPolymer
Handle Height36"
Handle IncludedYes
Height26"
Hopper MaterialPolyethylene
Hopper TypeLight Duty
Load Capacity275 lbs.
MaterialPolyethylene
Mobility OptionManual
Overall Height30"
Overall Length48"
Overall Width26"
Wheel Dia.8"
Wheel MaterialRubber
Wheel TypeRubber
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Container Height30"
Container LegendNone
Handle TypeRaised
Includes Tow BarNo

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)76.2
Ship length (cm)121.92
Ship width (cm)66.04
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorCaster Dia.Frame MaterialWheel Dia.Price
APPROVED VENDOR 5/8CU-HD WHITE Tilt Truck Heavy-duty 5/8 Cubic Yard White | AF3PTX 8AN70 5/8CU-HD WHITE1500 lbs.55 1/2"26 1/2"37 1/2"White4"Steel10"€1,210.68
APPROVED VENDOR 2.2CU-S RED Tilt Truck Medium-duty 2-1/4 Cubic Yard Red | AF3PVL 8ANN0 2.2CU-S RED2000 lbs.74"51"53 1/2"Red6"Steel12"€2,255.19
RFQ
APPROVED VENDOR 1.1CU-S BLUE Tilt Truck Medium-duty 1-1/8 Cubic Yard Blue | AF3PWK 8ANZ9 1.1CU-S BLUE1400 lbs.69"31 1/2"39 1/2"Blue4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.1CU-S YELLOW Tilt Truck Medium-duty 1-1/8 Cubic Yard Yellow | AF3PWU 8AP19 1.1CU-S YELLOW1400 lbs.69"31 1/2"39 1/2"Yellow4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.7UT BLUE Tilt Truck Light-duty 1-3/4 Cubic Yard Blue | AF3PWV 8AP21 1.7UT BLUE1000 lbs.74"40"50 1/2"Blue4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7UT WHITE Tilt Truck Light-duty 1-3/4 Cubic Yard White | AF3PWX 8AP23 1.7UT WHITE1000 lbs.74"40"50 1/2"White4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7CU-S YELLOW Tilt Truck Medium-duty 1-3/4 Cubic Yard Yellow | AF3PWY 8AP24 1.7CU-S YELLOW1700 lbs.74"40"53 1/2"Yellow6"Steel12"€2,017.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1/3CU-L YELLOW Tilt Truck Lt-duty 1/3 Cubic Yard 275 Lb Yellow
€459.05 /unit