VESTIL PST-2464-2-58 Heavy-duty Portable Scissor Lift Table 2000 lb Capacity 24 x 64 | AG7XQQ

VESTIL PST-2464-2-58 Heavy Duty Portable Scissor Lift Table, 2000 Lb. Capacity, 24 Inch x 64 Inch Size, Steel

Item: AG7XQQ Model: PST-2464-2-58
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,656.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Batteries IncludedYes
Battery Size11
Caster Dia.8"
Caster MaterialGlass Filled Nylon
Caster Width2"
ColorBlue
Control Pendant Cord Length8 ft.
Ground Clearance2 5/8"
Height58"
IncludesMounting Hardware
Length91"
Load Capacity2000 lbs.
Lowered Height10"
MaterialSteel
Max. Height48"
Motor Hp1/2 hp
MovementPortable
Number Of Casters4
Operation TypePush Button, Electrical
Overload ProtectionYes
PhaseNot Rated
Platform Length64"
Platform Width24"
Power SourceElectric Cordless
Raised Height58"
Travel Time20 sec.
Width32 1/2"

Shipping Info:

Ship weight (kg) 528.3
Ship height (cm)91.44
Ship length (cm)243.84
Ship width (cm)111.76
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthPhaseMax. HeightHeightBatteries IncludedPower SourcePrice
VESTIL PST-1-46 Heavy Duty Portable Lift Table 1000 lb Capacity 46" | AG7XQH PST-1-461000 lbs.72"48"Not Rated36"46"YesElectric Cordless€5,391.57
RFQ
VESTIL PST-1-58 Heavy Duty Portable Lift Table 1000 lb Capacity 58" | AG7XQJ PST-1-581000 lbs.90"48"Not Rated48"58"YesElectric Cordless€7,232.86
VESTIL PST-2448-1-46 Heavy-duty Portable Scissor Lift Table 1000 lb Capacity 24" x 48" | AG7XQK PST-2448-1-461000 lbs.48"24"Not Rated36"46"YesElectric Cordless€5,635.48
RFQ
VESTIL PST-2448-2-46 Heavy-duty Portable Scissor Lift Table 2000 lb Capacity 24" x 48" | AG7XQL PST-2448-2-462000 lbs.48"24"Not Rated36"46"YesElectric Cordless€5,743.73
RFQ
VESTIL PST-2448-3-46 Heavy-duty Portable Scissor Lift Table 3000 lb Capacity 24" x 48" | AG7XQM PST-2448-3-463000 lbs.48"24"Not Rated36"46"YesElectric Cordless€7,328.32
RFQ
VESTIL PST-2-46 Heavy-duty Portable Scissor Lift Table 2000 lb Capacity 46" | AG7XQN PST-2-462000 lbs.72"48"Not Rated36"46"YesElectric Cordless€5,743.73
VESTIL PST-2464-1-58 Heavy-duty Portable Scissor Lift Table 1000 lb Capacity 24" x 64" | AG7XQP PST-2464-1-581000 lbs.64"24"Not Rated48"58"YesElectric Cordless€7,558.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PST-2464-2-58 Heavy Duty Portable Scissor Lift Table, 2000 Lb. Capacity, 24 Inch x 64 Inch Size, Steel
€7,656.17 /unit