Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 05988 Elbow 22 1/2 Degree 6 Inch Hub Connection Pvc | AC9JFY 3GUV3

APPROVED VENDOR 05988 Elbow 22 1/2 Degree 6 Inch Hub Connection Pvc

Item: AC9JFY Model: 05988Cross Ref: 3GUV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 22-1/2 Degrees
Body MaterialPVC
ColorWhite
Connection TypeHub
Max. Temp.140°F
Pipe Size6"
ScheduleDWV
ApplicationDWV
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size6"
Fitting Side A Outside Diameter7 3/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size6"
Fitting Side B Outside Diameter7 3/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter6 5/8"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length2 1/2"
Pipe Fitting MaterialPVC
Specific Fitting Shape22.5° Elbow
StandardsASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Temp. Range-20°F to 140°F

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)25.65
Ship length (cm)18.54
Ship width (cm)18.54
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
MUELLER INDUSTRIES 1WKE5 Elbow 22-1/2 Degree 1-1/2 Inch Hub Pvc | AB4AHT 1WKE51 1/2"HubDWVWhite140°FPVC€3.54
MUELLER INDUSTRIES 1WKE7 Elbow 22-1/2 Degree 2 Inch Hub Pvc | AB4AHU 1WKE72"HubDWVWhite140°FPVC€4.47
MUELLER INDUSTRIES 1WKE9 Elbow 22-1/2 Degree 3 Inch Hub Pvc | AB4AHV 1WKE93"HubDWVWhite140°FPVC€11.02
MUELLER INDUSTRIES 1WKL2 Elbow 22-1/2 Degree 4 Inch Hub Pvc | AB4AKT 1WKL24"HubDWVWhite140°FPVC€14.79
MUELLER INDUSTRIES 1WKL3 Street Elbow 22 1/2 Degree Pvc 4 In | AB4AKU 1WKL34"Hub x SpigotDWVWhite140°FPVC€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 05988 Elbow 22 1/2 Degree 6 Inch Hub Connection Pvc
€88.06 /unit