APPLETON ELECTRIC IMLLEDA33P5BU Lighting Fixture, Lumen 3000

Item: BJ9RMF Model: IMLLEDA33P5BU
Limited Availability
€1,883.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Fixture Round Box
Application:General Purpose Lighting
ApprovalsCSA, UL
Avg Life:60000 Hours
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, IMLLED Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Hub Size1 "
Hub Size:1 IN
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedNo
Lamp TypeLED
Lamp Type:LED
Lens MaterialPolycarbonate
Lumens:3.4k lm
Marine RatedYes
MountingPendant
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Number Of Bulbs:50
Power37.4 W, 38 W, 39 W
Power Sources:120-277 VAC
Product SeriesIMLLED
Shape:Cylindrical
Size:13.43ODx6.08 IN
Standard:cULus
StyleIndustrial
Type:Ordinary Location Lighting
Voltage120~277 VAC;170~300 VDC
Voltage Rating:120 to 277 VAC
Wattage:100 W
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IMLLEDA33P5BU Lighting Fixture, Lumen 3000
€1,883.61 /unit