APPLETON ELECTRIC GAML471LMTI2L Floodlight, Power 150W

Item: BJ9NYG Model: GAML471LMTI2L
Limited Availability
€2,177.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Ballast TypeIntegrated
EnclosedYes
Family SeriesAppleton Light Fixtures, Area Master Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66
Junction BoxNo
Lamp TypeHigh Pressure Sodium
Lens MaterialGlass
Marine RatedYes
MountingBracket
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Power150 W
Product SeriesArea Master
StyleFlood
Voltage120 VAC, 240 VAC, 208 VAC, 277 VAC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GAML471LMTI2L Floodlight, Power 150W
€2,177.97 /unit