Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC 58-535 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DMN 13U957

APPLETON ELECTRIC EDS150F3W Tumbler Switch, 1 Gang, Dead-End Hub, 1/2 Inch Hub, 20A, 120 to 277V AC

Item: AA6DMN Model: EDS150F3WCross Ref: 13U957
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€747.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Amps20A
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp, 2 hp
Hub Size1/2"
Hub StyleDead End
MountingMounting Holes
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs1
Safety RatingClass I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 & 2, Groups E, F, G, Class III
Switch Type3-Way
Type Of OperatorFront Operated
Voltage120-277V AC
Width3"
Actuator StyleFront Lever
Current Rating20A
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120v Ac1 hp
Horsepower @ 240v Ac2 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Number Of Poles3
Overall Depth4.69"
Overall Height6.13"
Overall Width3"
Resistance PropertiesCorrosion Resistant, Dust Ignition Proof, Explosion Proof
SeriesEDS Series
StandardsUL LISTED
Voltage Rating - Maximum277V AC

Shipping Info:

Ship weight (kg) 4.0545
Ship height (cm)14.48
Ship length (cm)19.05
Ship width (cm)18.8
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleSwitch TypeMountingVoltageDepthHeightPrice
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 2P 20 Amps | AA6DLX 13U942 EDS110F111"Dead End2-PoleMounting Holes120-277V AC4.69"4.63"€648.21
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 2P 30 Amps | AA6DLY 13U943 EDS110-F2311"Dead End2-PoleMounting Holes120-277V AC4.69"4.63"€726.96
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DMA 13U945 EDS110-F3W311"Dead End3-WayMounting Holes120-277V AC4.69"4.63"€622.09
APPLETON ELECTRIC 25-101 Tumbler Switch EDS Series 1 Gang 4-Way | AA6DMB 13U946 EDS110-F4W11"Dead End4-WayMounting Holes120-277V AC4.69"4.63"€844.32
APPLETON ELECTRIC 58-535 Tumbler Switch EDS Series 1 Gang 4-Way | AA6DMP 13U958 EDS150F4W11/2"Dead End4-WayMounting Holes120-277V AC4.69"4.63"€847.05
APPLETON ELECTRIC 70-225 Tumbler Switch EDS 1 Gang 4-Way Mount Holes | AA6DMY 13U967 EDS150-F4W11/2"Dead End4-WayMounting Holes120-277V AC4.69"4.63"€844.32
APPLETON ELECTRIC 70-225 Tumbler Switch EDS Series 1 Gang 1-Pole | AA6DMZ 13U968 EDS150-R111/2"Dead End1-Pole-120-277V AC4.69"4.63"€611.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS150F3W Tumbler Switch, 1 Gang, Dead-End Hub, 1/2 Inch Hub, 20A, 120 to 277V AC
€747.50 /unit