Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 84-9456 Protective Cap 175 Max Amp | AB9VBU 2FFR7

GROTE 84-9456 Protective Cap 175 Max Amp

Item: AB9VBU Model: 84-9456Cross Ref: 2FFR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Protective Cap
ColorBlack
Connection TypePlug In
Insulation MaterialPVC
Max. Amps175A
FeaturesConnector Caps For Plug-In End Style Battery Booster Cables, Covers The Connector From Weather And Chemicals When Not In Use
Maximum Current175A
Package Quantity1

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)10.16
HS code3923500000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 84-9456 Protective Cap 175 Max Amp
€20.13 /unit