APPLETON ELECTRIC ED2SC11012A Control Station

Item: BJ9GZT Model: ED2SC11012A
Limited Availability
€568.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApprovalsCSA, UL
Enclosure TypeFeed-Thru
Family SeriesAppleton Switches, Division 2 Contender Series
Hub Size1 "
IlluminatedNo
MountingPanel Mount
Number Of Pilot Lights0
Number Of Pushbuttons0
Number Of Selector Switches1
Product SeriesDivision 2 Contender
Selector Positions2
Selector TypeKnob
Total Number Of Devices1

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ED2SC11012A Control Station
€568.01 /unit