APPLETON ELECTRIC CMLEDC103G5BUG Led Light Fixture, 100W, 1 Inch Hub

Item: BJ9DGY Model: CMLEDC103G5BUG
Limited Availability
€4,577.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Equivalent Power100 W
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedYes
Hub Size1 "
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens3,700
Lumens:3.967k lm
Marine RatedYes
MountingCeiling
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power30 W, 31 W
Power Sources:120-277 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Type:Factory Sealed Luminaire
Voltage120~277 VAC;125~300 VDC
Wattage:100 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDC103D5BH | BJ9DFK CMLEDC103D5BHCMLEDC103D5BH€4,517.65
RFQ
APPLETON ELECTRIC CMLEDC103D5BHF | BJ9DFR CMLEDC103D5BHFCMLEDC103D5BHF€4,589.18
RFQ
APPLETON ELECTRIC CMLEDC103D5BHCF | BJ9DFT CMLEDC103D5BHCFCMLEDC103D5BHCF€4,946.94
RFQ
APPLETON ELECTRIC CMLEDC103D5BHC | BJ9DFU CMLEDC103D5BHCCMLEDC103D5BHC€4,875.38
RFQ
APPLETON ELECTRIC CMLEDC103D5BHG | BJ9DFV CMLEDC103D5BHGCMLEDC103D5BHG€4,577.26
RFQ
APPLETON ELECTRIC CMLEDC103D5BHGC | BJ9DFW CMLEDC103D5BHGCCMLEDC103D5BHGC€4,935.03
RFQ
APPLETON ELECTRIC CMLEDC103D5BUC | BJ9DFY CMLEDC103D5BUCCMLEDC103D5BUC€4,875.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC103G5BUG Led Light Fixture, 100W, 1 Inch Hub
€4,577.26 /unit