Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2VJW5 Cable 3/16 Inch L50ft Working Load Limit 740lb 7 x 7 Steel | AC3QMU

DAYTON 2VJW5 Cable 3/16 Inch L50ft Working Load Limit 740lb 7 x 7 Steel

Item: AC3QMU Model: 2VJW5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
CoatingVinyl Coated
Coating MaterialSafety Orange Vinyl
Length50 ft.
MaterialGalvanized Steel
Outside Dia.1/4"
Size0.188"
Strand Type7 x 7
Working Load Limit740 lbs.
Breaking Strength3700 lbf.
Cable Diameter3/16"
Coating TypeVinyl
ColorOrange
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter1/4"
Overall Length50 ft.
Rope Strand ClassificationClass 7 x 7
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)8.38
Ship length (cm)22.61
Ship width (cm)21.84
HS code7312103070
Country of OriginCN

Product Details:

    • Coated/Uncoated (Coated)

Product Variants

ProductModelWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypeStrand ClassPrice
DAYTON 1DLA1 Cable 1/16 Inch 500 Feet 96 Lb Capacity | AA9JRE 1DLA196 lbs.-Galvanized Steel0.062"-3"--€109.46
DAYTON 1DLA2 Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JRF 1DLA2340 lbs.-Galvanized Steel1/8"-3"--€159.41
DAYTON 1DLA3 Cable 3/16 Inch 250ft 840lb 7 x 19 Steel | AA9JRG 1DLA3840 lbs.-Galvanized Steel0.188"-3"--€192.58
DAYTON 1DLA4 Cable 1/4 Inch 250 Feet 1400 Lb Capacity | AA9JRH 1DLA41400 lbs.-Galvanized Steel1/4"-6"--€362.74
DAYTON 1DLA5 Cable 5/16 Inch 200 Feet 1960 Lb Capacity | AA9JRJ 1DLA51960 lbs.-Galvanized Steel0.312"-6"--€320.40
DAYTON 1DLA6 Cable 3/8 Inch 150 Feet 2880 Lb. Capacity | AA9JRK 1DLA62880 lbs.-Galvanized Steel3/8"-6"--€276.35
DAYTON 1DLA7 Cable 1/8 Inch 250ft 340lb 7 x 7 Steel | AA9JRL 1DLA7340 lbs.Clear VinylGalvanized Steel1/8"-3"--€143.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2VJW5 Cable 3/16 Inch L50ft Working Load Limit 740lb 7 x 7 Steel
€77.00 /unit