APPLETON ELECTRIC CJLP7075MT | BJ9BEU

APPLETON ELECTRIC CJLP7075MT

Item: BJ9BEU Model: CJLP7075MT
Limited Availability
€3,402.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApprovalsCSA, UL
Ballast TypeIntegrated
EnclosedYes
Family SeriesAppleton Light Fixtures, Code Master Jr HID Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Hub Size3/4 "
Junction BoxNo
Lamp BaseMedium
Lamp TypeHigh Pressure Sodium
Lens MaterialGlass
Marine RatedYes
Max Lamp SizeS62
MountingPendant
Nema RatingNEMA 4X
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Power70 W
Product SeriesCode Master Jr HID
StyleGlobe
Voltage120-277 VAC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CJLP7075MT
€3,402.01 /unit