Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51050.019.0275 Socket Cap Screw Standard 10-24 x 2-3/4 - Pack Of 100 | AB7BYF 22TR68

APPROVED VENDOR U51050.019.0275 Socket Head Cap Screw, 10-24 Thread Size, Cyl., 2 3/4 In Lg., 0.19 In Head Ht., 100 Pk

Item: AB7BYF Model: U51050.019.0275Cross Ref: 22TR68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/32"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C37-C45
Head Dia.5/16"
Head Height0.19"
Head TypeCylindrical
Length2 3/4"
MaterialStainless Steel
Min. Tensile Strength170000 psi
System Of MeasurementImperial
Temp. Range-50°F to +550°F
Thread DirectionRight Hand
Thread Length7/8"
Thread Size#10-24
Thread StylePartially Threaded
Thread TypeCoarse
ColorSilver
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.312"
Head TextureSmooth
Includes WasherNo
Material Grade/class18-8
Material Quality StandardsASTM F837
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature550°F
Minimum Temperature-50°F
Minimum Thread Length7/8"
Non-marring TipNo
Screw Length2 3/4"
Seal MaterialNone
Sealing GasketNo
Tensile Strength180000 psi

Shipping Info:

Ship weight (kg) 1.1606
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51050.019.0275 Socket Head Cap Screw, 10-24 Thread Size, Cyl., 2 3/4 In Lg., 0.19 In Head Ht., 100 Pk
€85.41 /unit