APPLETON ELECTRIC ACP6033BCP4RS Plug Assembly, 60A

Item: BJ8RLN Model: ACP6033BCP4RS
Limited Availability
€634.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Assembly
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionStraight
Connection TypePlug
Current Rating60 A
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Lockout-tagoutNo
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles3
Number Of Wires3
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Voltage600 V
Wire Size2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG
Wire Size Range6-2 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ACP6033BCP4RS Plug Assembly, 60A
€634.64 /unit