APPLETON ELECTRIC 50A2F2004 Cable Gland, Stainless Steel, 200 Npt Size

Item: BJ8PLN Model: 50A2F2004
Limited Availability
€882.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsCSA
Cable Diameter (in)1.4-1.74 "
Cable Diameter (mm)35.56-44.2 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, A2F Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size2 NPT
Ip RatingIP66
MaterialStainless Steel
Maximum Cable Diameter (in)1.74 "
Maximum Cable Diameter (mm)44.2 mm
Minimum Cable Diameter (in)1.4 "
Minimum Cable Diameter (mm)35.56 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesA2F
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 50A2F2004 Cable Gland, Stainless Steel, 200 Npt Size
€882.87 /unit