APPLETON ELECTRIC 32T31004 Cable Gland, Stainless Steel, 100 Npt Size

Item: BJ8PDV Model: 32T31004
Limited Availability
€821.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland
AngleStraight
ApprovalsCSA, UL
Cable Diameter (in)0.93-1.33 "
Cable Diameter (mm)23.62-33.78 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, T3 Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub SizeM32
Ip RatingIP66, IP68
MaterialStainless Steel
Maximum Cable Diameter (in)1.33 "
Maximum Cable Diameter (mm)33.78 mm
Minimum Cable Diameter (in)0.93 "
Minimum Cable Diameter (mm)23.62 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesT3
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 32T31004 Cable Gland, Stainless Steel, 100 Npt Size
€821.90 /unit