Flat Shipping

Flat Shipping at €24.99 + VAT

NYCOIL 2VDL7 Tubing 3/16 Inch Outer Diameter Nylon Clear 50 Feet | AC3PNM

NYCOIL 2VDL7 Tubing 3/16 Inch Outer Diameter Nylon Clear 50 Feet

Item: AC3PNM Model: 2VDL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure675 psi
ColorNatural
Inside Dia.0.138"
Length50 ft.
MaterialNylon
Max. Pressure267 psi
Outside Dia.0.188"
Temp. Range-4°F to +175°F
Tolerance-0.004" to +0.002"
Vacuum Rating28 in. hg
Wall Thickness0.024"
ApplicationAir
AutoclavableNo
ClaritySemi-Clear
Fitting CompatibilityCompression, Push-to-Connect
FlexibilitySemi Flexible
Flow ApplicationAutomation Machines, Conveyors, Packaging, Robotics
HardnessShore D 60
Industry ApplicationAutomation
Inside Diameter1/8"
Maximum Operating Pressure267 psi @ 68°F
Maximum Operating Temperature200°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-40°F
Outside Diameter3/16"
Outside Diameter Tolerance+0.002 to -0.004"
Overall Length50 ft.
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
Resistance PropertiesChemical Resistant, Humidity Resistant
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)3.05
Ship length (cm)27.43
Ship width (cm)28.19
HS code3917320050
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMaterialVacuum RatingTemp. RangeMax. PressurePrice
NYCOIL 2VDN5 Tubing 3/16 Inch Outer Diameter Nylon Clear 100 Feet | AC3PNV 2VDN50.188"0.138"0.024"NaturalNylon28 in. hg-4°F to +175°F267 psi€37.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NYCOIL 2VDL7 Tubing 3/16 Inch Outer Diameter Nylon Clear 50 Feet
€29.40 /unit