Item | Downblast Ventilator |
Assembled/unassembled | Assembled |
Assembly | Assembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" |
Base Length | 30" |
Base Shape | Square |
Base Size | 30" x 30" |
Base Width | 30" |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 1 1/10 hp |
Cutout Length | 25 1/2" |
Dimension A | 30" |
Dimension B | 35 1/2" |
Dimension C | 34 3/8" |
Dimension D | 5 1/2" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
Electrical Connection | Power Cord |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 35 1/2" |
Housing Material | Aluminum , Spun |
Housing Width | 35 1/2" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 1.1 bhp |
Max. Inlet Temp. | 180°F |
Motor Location | Out Of Airstream |
Motor Voltage | 115/230V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Number Of Speeds | 1 |
Overall Dia. | 35 1/2" |
Overall Height | 34 3/8" , 37 3/4" |
Overall Length | 35 1/2" |
Overall Width | 35 1/2" |
Phase | 1 |
Propeller Shaft Dia. | 3/4" |
Resistance Properties | Weather Resistant |
Safety Features | Birdscreen, Windband |
Shaft Dia. Sheave End | 3/4" |
Shaft Dia. Wheel End | 3/4" |
Sones @ 0.125-in. Sp @ 5 Ft. | 18.4 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 17.8 sones |
Sones @ 0.500-in. Sp @ 5 Ft. | 17.1 sones |
Spark Resistant Construction Type | A |
Speed Control | No |
Wheel Dia. | 18 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined , Centrifugal Backward Inclined |
Application | Industrial And Commercial Applications |
Brake Horsepower | 1 1/10 bhp |
Compatible Curb Grainger Part Number | 2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49 |
Compatible Damper Grainger Part Number | 4HX67 |
Current | 12.8/6.4-6.4A |
Damper Size | 23" x 23" |
Exhaust Airflow @ 0.000 In Sp | 4608 CFM |
Exhaust Airflow @ 0.125 In Sp | 4508 CFM |
Exhaust Airflow @ 0.250 In Sp | 4401 CFM |
Exhaust Airflow @ 0.375 In Sp | 4290 CFM |
Exhaust Airflow @ 0.500 In Sp | 4179 CFM |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Features A Fully Rolled Windband Bead For Increased Stability And Easy Transport, Fresh Outside Air Is Drawn In Under The Motor Cover To Maximize Motor Life, Nema 1 Junction Box Located In Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available |
Frequency | 60 Hz |
Housing Material Fabrication | Spun |
Includes Drive Package With Motor | Yes |
Maximum Ambient Temperature | 180°F |
Maximum Fan Speed | 1185 RPM |
Maximum Inlet Air Temperature | 180°F |
Maximum Static Pressure | 1 1/2 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1 hp |
Motor Speed | 1725 RPM |
Nameplate Voltage | 115/208-230V AC |
Overall Diameter | 35 1/2" |
Sound Level | 13.7 sones @ 1.500 in SP and 5 ft, 14.7 sones @ 1.250 in SP and 5 ft, 15.4 sones @ 1.000 in SP and 5 ft, 15.8 sones @ 0.875 in SP and 5 ft, 16.2 sones @ 0.750 in SP and 5 ft, 16.7 sones @ 0.625 in SP and 5 ft, 17.1 sones @ 0.500 in SP and 5 ft, 17.4 sones @ 0.375 in SP and 5 ft, 17.8 sones @ 0.250 in SP and 5 ft, 18.4 sones @ 0.125 in SP and 5 ft, 19.0 sones @ 0.000 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Wheel Diameter | 18 1/2" |