APOLLO VALVES PWR7482409 Union, Gas, 2 Inch Size, Start, Power Press

Item: CC3UUG Model: PWR7482409
In Stock

Get it by Friday, Jun 13

€526.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
CappedYes
ColorGray
Connection TypePress
Contour CodeDW
D12.37
D22.37
Dimensions6.61" x 3.7" x 3.7"
EccentricNo
FinishZinc Nickel Plated
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length168 mm
Length Of Connection 13.31"
Length Of Connection 23.31"
MaterialSteel
Max. Media Temp.194°F
Medium Temp. (continuous)-40°F to +194°F
Min. Media Temp.-40°F
Outer Pipe Dia. 12.37"
Outer Pipe Dia. 22.37"
ReducingNo
Seal MaterialHNBR
SeriesPowerPress Gas Series
ShapeStraight
Size2"
Slw13.346
Slw22.953
System SpecificYes
Wall Thickness Connection 13.4 mm
Wall Thickness Connection 23.4 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsYes
With Thermal InsulationNo
Working Length Connection 11.21"
Working Length Connection 21.21"
Wrench Width Union Nut3.35"
Z11.21
Z21.21

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)9.4
Ship length (cm)16.79
Ship width (cm)9.4
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481122 Union, 3/4, Strt, Pp | CA4XJX PWR7481122PWR7481122€243.72
APOLLO PWR7481133 Union, 1, Strt, Pp | CA4XJY PWR7481133PWR7481133€267.30
APOLLO PWR7481111 Union, 1/2, Strt, Pp | CA4XJZ PWR7481111PWR7481111€227.90
APOLLO PWR7481144 Union, 1-1/4, Strt, Pp | CA4XKA PWR7481144PWR7481144€345.91
APOLLO PWR7481166 Union, 2, Strt, Pp | CA4XKB PWR7481166PWR7481166€542.26
APOLLO PWR7481155 Union, 1-1/2, Strt, Pp | CA4XKC PWR7481155PWR7481155€394.50
APOLLO PWR7482398 Union, Gas, 1-1/2, Strt, Pp | CC3UUB PWR7482398PWR7482398€420.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7482409 Union, Gas, 2 Inch Size, Start, Power Press
€526.71 /unit