APOLLO VALVES PWR7481133 Union, Size 1 Inch, Straight

Item: CA4XJY Model: PWR7481133
In Stock

Get it by Tuesday, Jun 17

€267.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
CappedYes
ColorGray
Connection TypePress
Contour CodeDW
D11.32
D21.32
Dimensions4.29" x 2 9/25" x 2 9/25"
EccentricNo
FinishZinc Nickel Plated
Flange Compression ClassPN 16
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length109 mm
Length Of Connection 12.15"
Length Of Connection 22 1/2"
MaterialSteel
Max. Media Temp.248°F
Max. Operating Pressure Liquid232 psi
Medium Temp. (continuous)-22°F to +248°F
Min. Media Temp.-22°F
Outer Pipe Dia. 11.31"
Outer Pipe Dia. 21.31"
ReducingNo
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight
Size1"
Slw12.165
Slw21.969
System SpecificYes
Wall Thickness Connection 12.9 mm
Wall Thickness Connection 22.9 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsYes
With Thermal InsulationNo
Working Length Connection 119/25"
Working Length Connection 21.1"
Wrench Width Union Nut2.17"
Z10.76
Z21.1

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)5.99
Ship length (cm)10.9
Ship width (cm)5.99
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481122 Union, 3/4, Strt, Pp | CA4XJX PWR7481122PWR7481122€243.72
APOLLO PWR7481111 Union, 1/2, Strt, Pp | CA4XJZ PWR7481111PWR7481111€227.90
APOLLO PWR7481144 Union, 1-1/4, Strt, Pp | CA4XKA PWR7481144PWR7481144€345.91
APOLLO PWR7481166 Union, 2, Strt, Pp | CA4XKB PWR7481166PWR7481166€542.26
APOLLO PWR7481155 Union, 1-1/2, Strt, Pp | CA4XKC PWR7481155PWR7481155€394.50
APOLLO PWR7482398 Union, Gas, 1-1/2, Strt, Pp | CC3UUB PWR7482398PWR7482398€420.95
APOLLO PWR7482354 Union, Gas, 1/2, Strt, Pp | CC3UUC PWR7482354PWR7482354€234.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481133 Union, Size 1 Inch, Straight
€267.30 /unit