APOLLO VALVES PWR7481155 Union, Size 1-1/2 Inch, Straight

Item: CA4XKC Model: PWR7481155
In Stock

Get it by Tuesday, Jun 17

€394.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
CappedYes
ColorGray
Connection TypePress
Contour CodeDW
D11.9
D21.9
Dimensions5.94" x 3.03" x 3.03"
EccentricNo
FinishZinc Nickel Plated
Flange Compression ClassPN 16
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length151 mm
Length Of Connection 12.97"
Length Of Connection 22.85"
MaterialSteel
Max. Media Temp.248°F
Max. Operating Pressure Liquid232 psi
Medium Temp. (continuous)-22°F to +248°F
Min. Media Temp.-22°F
Outer Pipe Dia. 11.9"
Outer Pipe Dia. 21.9"
ReducingNo
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight
Size1 1/2"
Slw12.756
Slw22.362
System SpecificYes
Wall Thickness Connection 13.4 mm
Wall Thickness Connection 23.4 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsYes
With Thermal InsulationNo
Working Length Connection 11 1/25"
Working Length Connection 223/25"
Wrench Width Union Nut2 19/25"
Z11.04
Z20.92

Shipping Info:

Ship weight (kg) 1.0035
Ship height (cm)7.7
Ship length (cm)15.09
Ship width (cm)7.7
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481122 Union, 3/4, Strt, Pp | CA4XJX PWR7481122PWR7481122€243.72
APOLLO PWR7481133 Union, 1, Strt, Pp | CA4XJY PWR7481133PWR7481133€267.30
APOLLO PWR7481111 Union, 1/2, Strt, Pp | CA4XJZ PWR7481111PWR7481111€227.90
APOLLO PWR7481144 Union, 1-1/4, Strt, Pp | CA4XKA PWR7481144PWR7481144€345.91
APOLLO PWR7481166 Union, 2, Strt, Pp | CA4XKB PWR7481166PWR7481166€542.26
APOLLO PWR7482398 Union, Gas, 1-1/2, Strt, Pp | CC3UUB PWR7482398PWR7482398€420.95
APOLLO PWR7482354 Union, Gas, 1/2, Strt, Pp | CC3UUC PWR7482354PWR7482354€234.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481155 Union, Size 1-1/2 Inch, Straight
€394.50 /unit