APOLLO 86B105SR Ball Valve, 1 Inch Npt, Class 600, 3Pc, Ss, Spring | CC9PML

APOLLO VALVES 86B105SR Ball Valve, 1 Inch NPT, Class 600, 3Pieces, Stainless Steel

Item: CC9PML Model: 86B105SR
In Stock

Get it by Tuesday, Jun 17

€888.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Ball Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFNPT
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Max. Pressure250 psi
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86104B1A Ball Valve, 3/4 SS | BY7DYU 86104B1AButt Weld x FNPTStraight€456.57
APOLLO 86504A7A Ball Valve, 3/4 Inch Ss 3Pc | BY7DYX 86504A7AFNPT x WeldStraight€500.58
APOLLO 86504A8A Ball Valve, 3/4 Inch Ss 3Pc | BY7DYY 86504A8AFNPTStraight€500.58
APOLLO 86R10862AR Center Section, 2 Inch Full Port, Actuator Ready | CA9WCC 86R10862AR--€706.86
APOLLO 86B403SR Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss, Spring | CB9AYG 86B403SRButt WeldStraight€571.82
APOLLO 86B505SR Ball Valve, 1 Inch, Class 600, 3Pc, Ss, Spring | CC9QNE 86B505SRButt WeldStraight€962.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B105SR Ball Valve, 1 Inch NPT, Class 600, 3Pieces, Stainless Steel
€888.21 /unit