APOLLO 86R10862AR Center Section, 2 Inch Full Port, Actuator Ready | CA9WCC

APOLLO VALVES 86R10862AR Center Section, 2 Inch Full Port, Actuator Ready

Item: CA9WCC Model: 86R10862AR
In Stock

Get it by Tuesday, Jun 17

€706.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Connection TypeFNPT
Dimensions8.9" x 3 21/25" x 6.62"
Grease-freeNo
MaterialStainless Steel
Medically CleanNo
Series86 Series Ball Valves
ShapeStraight
Size2"
With FilterNo

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86104B1A Ball Valve, 3/4 SS | BY7DYU 86104B1AButt Weld x FNPTStraight€456.57
APOLLO 86504A7A Ball Valve, 3/4 Inch Ss 3Pc | BY7DYX 86504A7AFNPT x WeldStraight€500.58
APOLLO 86504A8A Ball Valve, 3/4 Inch Ss 3Pc | BY7DYY 86504A8AFNPTStraight€500.58
APOLLO 86B403SR Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss, Spring | CB9AYG 86B403SRButt WeldStraight€571.82
APOLLO 86B105SR Ball Valve, 1 Inch Npt, Class 600, 3Pc, Ss, Spring | CC9PML 86B105SRFNPTStraight€888.21
APOLLO 86B505SR Ball Valve, 1 Inch, Class 600, 3Pc, Ss, Spring | CC9QNE 86B505SRButt WeldStraight€962.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86R10862AR Center Section, 2 Inch Full Port, Actuator Ready
€706.86 /unit