APOLLO 86A1031549 Ball Valve, 1/2 Inch Npt, 1500Cwp, 3Pc, Ss, Round | CB9NUQ

APOLLO VALVES 86A1031549 Ball Valve, 1/2 Inch NPT, 1500Cwp, 3 Pieces, Stainless Steel, Round

Item: CB9NUQ Model: 86A1031549
In Stock

Get it by Tuesday, Jun 17

€394.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFNPT
Dimensions8.63" x 2.67" x 6.14"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)15.6
Ship length (cm)21.92
Ship width (cm)6.78
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeMax. PressureSeal MaterialShapePort TypeValve StructureGradePrice
APOLLO 86A101041563 Ball Valve, 1/4 Inch Npt X Sw, 1500Cwp, 3Pc | BY7DYZ 86A101041563FNPT x Weld---Straight---€478.16
APOLLO 86A1011563 Ball Valve, 1/4 Inch Npt/Sw, 1500Cwp, 3Pc, Ss | BY7DZA 86A1011563FNPT x Weld---Straight---€359.82
APOLLO 86A10157 Ball Valve, 1/4 Inch Npt, 1500Cwp, 3Pc, Ss | BY7DZB 86A10157FNPT---Straight---€295.56
APOLLO 86A10163 Ball Valve, 1/4 Inch Npt/Sw, 1500Cwp, 3Pc, Ss | BY7DZC 86A10163NPT x Socket Weld-1500 psi CWPPTFEStraightFullThree PiecesGrade 316€276.98
APOLLO 86A10215 Ball Valve, 3/8 Inch Npt, 1500Cwp, 3Pc, Ss | BY7DZD 86A10215FNPT---Straight---€358.29
APOLLO 86A10269 Ball Valve, 3/8 Inch Npt, 1500Cwp, 3Pc, Ss | BY7DZE 86A10269FNPT---Straight---€494.15
APOLLO 86A10263 Ball Valve, 3/8 Inch Npt/Sw, 1500Cwp, 3Pc, Ss | BY7DZF 86A10263NPT x Socket Weld-1500 psi CWPPTFEStraightFullThree PiecesGrade 316€280.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86A1031549 Ball Valve, 1/2 Inch NPT, 1500Cwp, 3 Pieces, Stainless Steel, Round
€394.07 /unit