VULCAN HART 00-840144 | AP4NXL

VULCAN HART 00-840144 U-Burner Assembly With Air Shutter, 11.3 x 23.5 x 4.4 Inch Size

Item: AP4NXL Model: 00-840144Cross Ref: 32ZK24
In Stock

Get it by Tuesday, Jun 17

€316.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurner
Height4 2/5"
Length11.3"
Width23 1/2"
Compatible Product TypeElectric And Gas Braising Pans
Compatible With Manufacturer Model NumberE-30-C, E-30-O, E-40-C, E-40-O, G-30-C, G-30-O, G-40-C, G-40-O, VG30, VG40
Product TypeBurner and Air Shuttle Assembly

Shipping Info:

Ship weight (kg) 3.7
Ship height (cm)11.18
Ship length (cm)59.69
Ship width (cm)14.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-840144 U-Burner Assembly With Air Shutter, 11.3 x 23.5 x 4.4 Inch Size
€316.13 /unit