APOLLO 82LF20402 Ball Valve, 3/4 Inch Solder, 3Pc, Full Port, Lf Bronze | BY7FEG

APOLLO VALVES 82LF20402 Ball Valve, Size 3/4 Inch, Solder, 3 Pieces, Full Port, Bronze

Item: BY7FEG Model: 82LF20402
In Stock

Get it by Friday, Jun 13

€138.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeSolder
TypeGrounded

Shipping Info:

Ship weight (kg) 1.0113
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece, Lead Free, Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 82LF20301 Lead-free Bronze Ball Valve Solder 1/2 In | AD3MDD 40D954 / 82LF-203-01 82LF20301Sweat x Sweat1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€100.59
APOLLO 82LF20401 Lead-free Bronze Ball Valve Solder 3/4 In | AD3MDE 40D955 / 82LF-204-01 82LF20401Sweat x Sweat3/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€124.07
APOLLO 82LF20501 Lead-free Bronze Ball Valve Solder 1 In | AD3MDF 40D956 / 82LF-205-01 82LF20501Sweat x Sweat1"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€158.46
APOLLO 82LF20601 Lead-free Bronze Ball Valve Solder 1-1/4 In | AD3MDG 40D957 / 82LF-206-01 82LF20601Sweat x Sweat1 1/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€225.96
APOLLO 82LF20701 Lead-free Bronze Ball Valve Solder 1-1/2 In | AD3MDH 40D958 / 82LF-207-01 82LF20701Sweat x Sweat1 1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€285.34
APOLLO 82LF20801 Lead-free Bronze Ball Valve Solder 2 In | AD3MDJ 40D959 / 82LF-208-01 82LF20801Sweat x Sweat2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€535.76
APOLLO 82LF20901 Lead-free Bronze Ball Valve Solder 2-1/2 In | AD3MDK 40D960 / 82LF-209-01 82LF20901Sweat x Sweat2 1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€959.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 82LF20402 Ball Valve, Size 3/4 Inch, Solder, 3 Pieces, Full Port, Bronze
€138.32 /unit