Flat Shipping

Flat Shipping at €24.99 + VAT

APOLLO VALVES 82LF20801 Lead-free Bronze Ball Valve Solder 2 In

Item: AD3MDJ Model: 82LF20801Cross Ref: 40D959
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€492.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Ball Valve Product GroupManual
Body StyleInline
ColorWhite, Bronze
Connection TypeSolder
Connection TypeSweat x Sweat
D12.13
D22.13
Dimensions6.46" x 1.98" x 5.24"
FinishNone
Full BoreYes
Grease-freeNo
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Handle TypeLever
Housing Construction3-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Max. Steam Pressure150 psi
Medically CleanNo
Outer Pipe Dia. Connection 12.13"
Outer Pipe Dia. Connection 22.13"
Port TypeFull
Seal MaterialPTFE
Seat MaterialRPTFE
Series82 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialBrass
Stem GradeGrade C27450LF
Stem MaterialBrass
Stem TypeBlowout Proof
Surface ProtectionNone
Temp. Range-50°F to +400°F
With FilterNo
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)0.01
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
For MediaSteam, Water
HandleLever
Handle ColorWhite
Handle Height3.68"
Handle Length8"
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 400°F
Nominal Valve Size2"
Nsf Certifications For Food And Drinking WaterNSF 61
Overall Length6.03"
StandardsARRA COMPLIANT, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY C89836 (LEAD-FREE)
Vacuum Service Rating29 in. hg
Valve Body ColorBronze
Valve Body StyleStraight
Valve ConstructionThree-Piece
Valve Series82
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 6.489
Ship height (cm)13.31
Ship length (cm)16.41
Ship width (cm)5.03
HS code8481801085
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 82LF20301 Lead-free Bronze Ball Valve Solder 1/2 In | AD3MDD 40D954 / 82LF-203-01 82LF20301Sweat x Sweat1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€100.59
APOLLO 82LF20401 Lead-free Bronze Ball Valve Solder 3/4 In | AD3MDE 40D955 / 82LF-204-01 82LF20401Sweat x Sweat3/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€124.07
APOLLO 82LF20501 Lead-free Bronze Ball Valve Solder 1 In | AD3MDF 40D956 / 82LF-205-01 82LF20501Sweat x Sweat1"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€158.46
APOLLO 82LF20601 Lead-free Bronze Ball Valve Solder 1-1/4 In | AD3MDG 40D957 / 82LF-206-01 82LF20601Sweat x Sweat1 1/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€225.96
APOLLO 82LF20701 Lead-free Bronze Ball Valve Solder 1-1/2 In | AD3MDH 40D958 / 82LF-207-01 82LF20701Sweat x Sweat1 1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€285.34
APOLLO 82LF20901 Lead-free Bronze Ball Valve Solder 2-1/2 In | AD3MDK 40D960 / 82LF-209-01 82LF20901Sweat x Sweat2 1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€959.08
APOLLO 82LF20201 Ball Valve, 3/8 Inch Solder, 3Pc, Full Port, Lf Bronze | BY7FEA 82LF20201Solder-------€107.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 82LF20801 Lead-free Bronze Ball Valve Solder 2 In
€492.20 /unit