YOUNG BROS. STAMP WORKS 02364 Letter And Number Set 3/32 Inch H Steel | AA8JFD 18G251

YOUNG BROS. STAMP WORKS 02364 Letter And Number Set 3/32 Inch H Steel

Item: AA8JFD Model: 02364Cross Ref: 18G251
In Stock

Get it by Wednesday, Jun 11

€142.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReversed Hand Stamp
Character Height0.094"
Rockwell HardnessRockwell C50
Shank Length2 1/2"
Shank Size Square0.312"
Case MaterialWood
DutyModerate
MaterialSteel
Product TypeCharacter Sets

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)7.37
Ship length (cm)20.83
Ship width (cm)5.33
HS code9611000000
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedImpression Letter TypeFor Max Surface HardnessRockwell HardnessDutyPrice
YOUNG BROS. STAMP WORKS 01274 Letter Set 1/16 Inch H Steel | AA8JEH 18G232 012740.062"2 3/8"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 02274 Letter Set 3/32 Inch H Steel | AA8JEJ 18G233 022740.094"2 1/2"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 03274 Letter Set 1/8 Inch H Steel | AA8JEK 18G234 032741/8"2 1/2"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 04274 Letter Set 5/32 Inch H Steel | AA8JEL 18G235 042740.156"2 3/4"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€126.17
YOUNG BROS. STAMP WORKS 05274 Letter Set 3/16 Inch H Steel | AA8JEM 18G236 052740.188"2 3/4"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€126.17
YOUNG BROS. STAMP WORKS 06274 Letter Set 1/4 Inch H Steel | AA8JEN 18G237 062741/4"3"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€152.34
YOUNG BROS. STAMP WORKS 07274 Letter Set 5/16 Inch H Steel | AA8JEP 18G238 072740.312"3"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€221.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 02364 Letter And Number Set 3/32 Inch H Steel
€142.84 /unit