APOLLO 7H80501 Hydro Ball Valve, 1 Inch SS, Full Port | CB4LBY

APOLLO VALVES 7H80501 Hydraulic Ball Valve, 1 Inch Size, Full Port, Stainless Steel

Item: CB4LBY Model: 7H80501
In Stock

Get it by Tuesday, Jun 17

€280.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeManual
Body MaterialStainless Steel
Connection TypeMNPT x FNPT
GradeGrade 316
Grease-freeNo
Housing Construction2-Part
Max. Pressure800 psi CWP
Medically CleanNo
Pipe Size1"
Port TypeFull
Seal MaterialMPTFE
Seat MaterialRPTFE
Series7H Series
Size1"
Trim MaterialStainless Steel
Valve StructureTwo Pieces
With FilterNo

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialSeal MaterialPort TypeValve StructureGradeActuator TypePrice
APOLLO 7H80452 Hydro Ball Valve, Full Port, M X F, 3/4 SS | CB4LBX 7H80452MNPT x FNPT-------€236.89
APOLLO 7H80531 Hydro Ball Valve, 1 Inch SS, Full Port | CB4LBZ 7H80531MNPT x FNPT-------€294.27
APOLLO 7H80331 1/2 Ss M X F Hydro Ball Valve | CB7QVL 7H80331MNPT x FNPT-------€255.78
APOLLO 7H80431 Hydro Ball Valve, Full Port, M X F, 3/4 SS | CB7QVN 7H80431MNPT x FNPT-------€230.09
APOLLO 7H80231 3/8 Ss M X F Hydro Ball Valve | CB7QVP 7 7H80231MNPT x FNPT-------€239.03
APOLLO 7H80401 Hydro Ball Valve, Full Port, M X F, 3/4 SS | CB7QVR 7H80401FNPT x MNPT x Side Tap800 psi CWPRPTFEMPTFEFullTwo PiecesGrade 316Manual€230.50
APOLLO 7H80131 Ball Valve, Full Port, Hydro, 1/4 SS | CB7QVW 7H80131MNPT x FNPT-------€239.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7H80501 Hydraulic Ball Valve, 1 Inch Size, Full Port, Stainless Steel
€280.05 /unit