APOLLO 7H80331 1/2 Ss M X F Hydro Ball Valve | CB7QVL

APOLLO VALVES 7H80331 Hydraulic Ball Valve, 1/2 Inch Size, Stainless Steel

Item: CB7QVL Model: 7H80331
In Stock

Get it by Friday, Jun 13

€255.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
Connection TypeMNPT x FNPT
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Series7H Series
Size1/2"
With FilterNo

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialSeal MaterialPort TypeValve StructureGradeActuator TypePrice
APOLLO 7H80452 Hydro Ball Valve, Full Port, M X F, 3/4 SS | CB4LBX 7H80452MNPT x FNPT-------€236.89
APOLLO 7H80501 Hydro Ball Valve, 1 Inch SS, Full Port | CB4LBY 7H80501-800 psi CWPRPTFEMPTFEFullTwo PiecesGrade 316Manual€280.05
APOLLO 7H80531 Hydro Ball Valve, 1 Inch SS, Full Port | CB4LBZ 7H80531MNPT x FNPT-------€294.27
APOLLO 7H80431 Hydro Ball Valve, Full Port, M X F, 3/4 SS | CB7QVN 7H80431MNPT x FNPT-------€230.09
APOLLO 7H80231 3/8 Ss M X F Hydro Ball Valve | CB7QVP 7 7H80231MNPT x FNPT-------€239.03
APOLLO 7H80401 Hydro Ball Valve, Full Port, M X F, 3/4 SS | CB7QVR 7H80401FNPT x MNPT x Side Tap800 psi CWPRPTFEMPTFEFullTwo PiecesGrade 316Manual€230.50
APOLLO 7H80131 Ball Valve, Full Port, Hydro, 1/4 SS | CB7QVW 7H80131MNPT x FNPT-------€239.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7H80331 Hydraulic Ball Valve, 1/2 Inch Size, Stainless Steel
€255.78 /unit