APOLLO VALVES 77C24527A Ball Valve, 1 Inch Size, Solder, Bronze, Full Port, Latch Lever, Stainless Steel

Item: CA9RRD Model: 77C24527A
In Stock

Get it by Monday, Jun 16

€109.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeSolder
D11.13
D21.13
Dimensions5.55" x 1.59" x 2.71"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 128.58 mm
Outer Pipe Diameter Connection 228.58 mm
Pipe Size1"
Seal MaterialPTFE
Series77C Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
TypeStainless Steel Latch Lock Lever, Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)6.88
Ship length (cm)14.1
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Full Port, Contractor Grade

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizeStem ExtensionPrice
APOLLO 77C24504A Ball Valve, 1 Inch Solder, Bronze, Full Port, 2-1/4 Inch Ext | BY4CPH 77C24504ASolder1"---Straight2 1/4"-€118.27
APOLLO 77C14550A Ball Valve, 1 Inch Npt, Bronze, Full Port, Locking 2-1/4 Inch | BY9KXE 77C14550AFNPT1"---Straight-2 1/4"€132.56
APOLLO 77C14594A Ball Valve, 1 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXF 77C14594AFNPT1"---Straight--€124.81
APOLLO 77C14527A Ball Valve, 1 Inch Npt, Bronze, Full Port, Latch Lever, Ss, Ball And Stem | BY9KXG 77C14527AFNPT1"---Straight--€107.59
APOLLO 77C14601A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Ss, Ball And Stem | BY9KXH 77C14601AFNPT----Straight--€181.11
APOLLO 77C14611A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Therma | BY9KXJ 77C14611AFNPT----Straight--€259.76
APOLLO 77C14604A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXK 77C14604AFNPT----Straight2 1/4"-€249.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77C24527A Ball Valve, 1 Inch Size, Solder, Bronze, Full Port, Latch Lever, Stainless Steel
€109.65 /unit