APOLLO VALVES 77C14550A Ball Valve, Size 1 Inch NPT, Bronze, Full Port, Locking 2-1/4 Inch

Item: BY9KXE Model: 77C14550A
In Stock

Get it by Tuesday, Jun 10

€132.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFNPT
Pipe Size1"
ShapeStraight
Stem Extension2 1/4"

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Full Port, Contractor Grade

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizeStem ExtensionPrice
APOLLO 77C24504A Ball Valve, 1 Inch Solder, Bronze, Full Port, 2-1/4 Inch Ext | BY4CPH 77C24504ASolder1"---Straight2 1/4"-€118.27
APOLLO 77C14594A Ball Valve, 1 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXF 77C14594AFNPT1"---Straight--€124.81
APOLLO 77C14527A Ball Valve, 1 Inch Npt, Bronze, Full Port, Latch Lever, Ss, Ball And Stem | BY9KXG 77C14527AFNPT1"---Straight--€107.59
APOLLO 77C14601A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Ss, Ball And Stem | BY9KXH 77C14601AFNPT----Straight--€181.11
APOLLO 77C14611A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Therma | BY9KXJ 77C14611AFNPT----Straight--€259.76
APOLLO 77C14604A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, 2-1/4 Inch Ext | BY9KXK 77C14604AFNPT----Straight2 1/4"-€249.36
APOLLO 77C14627A Ball Valve, 1-1/4 Inch Npt, Bronze, Full Port, Latch Lever | BY9KXL 77C14627AFNPT----Straight--€223.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77C14550A Ball Valve, Size 1 Inch NPT, Bronze, Full Port, Locking 2-1/4 Inch
€132.56 /unit