APOLLO 76E10601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Ss | CB6LJJ

APOLLO VALVES 76E10601 Ball Valve, 1-1/4 Inch NPT, Standard Port, Stainless Steel

Item: CB6LJJ Model: 76E10601
In Stock

Get it by Friday, Jun 13

€434.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D11.66
D21.66
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 142.16 mm
Outer Pipe Diameter Connection 242.16 mm
Seal MaterialPTFE
Series76 Series
ShapeStraight
Size1 1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 76E10801 Ball Valve, Ce, 2 Inch Npt, Sp, Ss | CB2NCE 76E10801FNPTStraight€570.50
APOLLO 76E107P01 Ball Valve, Ce, 1-1/2 Inch Bspp, Sp, Ss | CB2NCF 76E107P01BSPPStraight€485.10
APOLLO 76E10827 Ball Valve, Ce, 2 Inch Npt, Sp, Ss, Latch Lever | CB2NCG 76E10827FNPTStraight€577.30
APOLLO 76E10848 Ball Valve, Ce, 2 Inch Npt, Sp, Ss, Oval Handle | CB2NCH 76E10848FNPTStraight€615.69
APOLLO 76E10927 Ball Valve, Ce, 2-1/2 Inch Npt, Sp, Ss, Latch Lever | CB2NCJ 76E10927FNPTStraight€1,858.67
APOLLO 76E108P01 Ball Valve, Ce, 2 Inch Bspp, Sp, Ss | CB2NCK 76E108P01BSPPStraight€603.66
APOLLO 76E10901 Ball Valve, Ce, 2-1/2 Inch Npt, Sp, Ss | CB2NCL 76E10901FNPTStraight€1,838.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 76E10601 Ball Valve, 1-1/4 Inch NPT, Standard Port, Stainless Steel
€434.91 /unit