LEWISBINS SN2716-11 GREY Stack And Nest Bin 30-5/8 Inch Length Gray | AF6CBD 9WG11

LEWISBINS SN2716-11 GREY Stack And Nest Bin 30-5/8 Inch Length Gray

Item: AF6CBD Model: SN2716-11 GREYCross Ref: 9WG11
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHD Stack and Nest Container
Capacity2.3 cu. ft.
ColorGray
FinishSmooth
Inside Height10 5/8"
Inside Length26.312"
Inside Width15 7/8"
Load Capacity500 lbs.
MaterialFiberglass Reinforced Polyester
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Height11 1/8"
Outside Length30 5/8"
Outside Width16 7/8"
Body ColorGray
Overall Height11 1/8"
Overall Length30 5/8"
Overall Width16 7/8"
StackableYes
Stacking Capacity3000 lbs.
Storage Capacity17.2 gal.

Shipping Info:

Ship weight (kg) 5.06
Ship height (cm)27.94
Ship length (cm)77.72
Ship width (cm)42.42
HS code3923100000
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorCapacityNo. Of Divider Slots LongNo. Of Divider Slots ShortFinishPrice
LEWISBINS SN1610-5P GREY Stack And Nest Bin 17-7/8 Inch Length Gray | AF3PZA 8ARA5 SN1610-5P GREY500 lbs.Gray0.3 cu. ft.--Smooth-
RFQ
LEWISBINS SN1610-5P RED Stack And Nest Bin 17-7/8 Inch Length Red | AF3PZB 8ARA6 SN1610-5P RED500 lbs.Red0.3 cu. ft.--Smooth-
RFQ
LEWISBINS SN2217-10W RED Stack And Nest Bin 25-5/16 Inch Length Red | AF3PZD 8ARA8 SN2217-10W RED500 lbs.Red1.8 cu. ft.--Smooth-
RFQ
LEWISBINS SN2012-6 BLUE Stack And Nest Bin 20-1/8 Inch Length Blue | AF3PZP 8ARD6 SN2012-6 BLUE55 lbs.Blue0.6 cu. ft.--Smooth€23.11
LEWISBINS SN2012-6 GREY Stack And Nest Bin 20-1/8 Inch Length Gray | AF3PZQ 8ARD7 SN2012-6 GREY55 lbs.Gray0.6 cu. ft.--Smooth€23.21
LEWISBINS SN2013-12 RED Stack And Nest Bin 19-7/16 Inch Length Red | AF3PZR 8ARD8 SN2013-12 RED65 lbs.Red1.3 cu. ft.--Smooth€31.72
LEWISBINS SN2618-10 GREY Stack And Nest Bin 26-1/8 Inch Length Gray | AF3PZT 8ARE0 SN2618-10 GREY70 lbs.Gray2.1 cu. ft.--Smooth€47.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS SN2716-11 GREY Stack And Nest Bin 30-5/8 Inch Length Gray