APOLLO VALVES 7660550A Ball Valve, 1 Inch NPT, 3 Way, Stainless Steel, 2-1/4 Inch Locking

Item: CC7ZRB Model: 7660550A
In Stock

Get it by Thursday, Jun 12

€404.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D11.32
D21.32
Dimensions5.34" x 2.37" x 2.94"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Series76 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)7.47
Ship length (cm)13.56
Ship width (cm)6.02
Country of OriginUS

Product Variants

ProductModelConnection TypeShapeMaterialPrice
APOLLO 76-603-01 3-Way Diversion Ball Valve, Stainless Steel, 1/2 Inch Size | AK7BAA 7660301 7660301NPT-Stainless Steel€267.21
RFQ
APOLLO 76-607-01 3-Way Diversion Ball Valve, Stainless Steel, 1.5 Inch Size | AK7BAD 7660701 7660701NPT-Stainless Steel€912.53
RFQ
APOLLO 76-608-02 3-Way Diversion Ball Valve, Stainless Steel, Stem Grounded | AK7BAN 7660802 7660802NPT-Stainless Steel€1,193.71
RFQ
APOLLO 76-608-01 3-Way Diversion Ball Valve, Stainless Steel, 2 Inch Size | AK7BAT 7660801 7660801NPT-Stainless Steel€1,191.94
RFQ
APOLLO 7660227A Ball Valve, 3/8 Inch Npt, 3Way, Ss, Latch Lever | BY8FNY 7660227AFNPTStraight-€225.23
APOLLO 766032427A Ball Valve, 1/2 Inch Npt, 3Way, Ss, Graphite, Latch Lever | BY8FNZ 766032427AFNPTStraight-€220.65
APOLLO 766032756A Ball Valve, 1/2 Inch Npt, 3Way, Ss, Latch Lever | BY8FPA 766032756AFNPTStraight-€220.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7660550A Ball Valve, 1 Inch NPT, 3 Way, Stainless Steel, 2-1/4 Inch Locking
€404.42 /unit