APOLLO VALVES 7214864A Ball Valve, 2 Inch NPT, Full Port, Carbon Steel, 250 Psi

Item: CC7PFF Model: 7214864A
In Stock

Get it by Tuesday, Jun 17

€538.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialSteel
ColorBlack
Connection TypeFNPT
Dimensions7.06" x 1.18" x 2.5"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure3000 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Series72 Series
ShapeStraight
Size2"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
With FilterNo

Shipping Info:

Ship weight (kg) 6.696
Ship height (cm)6.35
Ship length (cm)17.93
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureSeat MaterialSeal MaterialShapePort TypeValve StructurePrice
APOLLO 72-144-01 High Pressure Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size | AK2BJG 7214401 7214401-FNPT------€221.58
RFQ
APOLLO 7214824TC | BP3HZE 7214824TC--------€14.68
RFQ
APOLLO 7214301A Ball Valve, 1/2 Inch Npt Full Port, SS, Ball And Stem | CB4FPX 7214301A-FNPT3000 psi CWPRPTFEMPTFEStraightFullTwo Pieces€121.70
APOLLO 721431427A Ball Valve, 1/2 Inch Npt Full Port, Cs, Vent, Latch Lever | CB4FPY 721431427A-FNPT---Straight--€127.33
APOLLO 72143242760A Ball Valve, 1/2 Inch Npt Full Port, Cs, Graphite, Latch Lever | CB4FPZ 72143242760A-FNPT---Straight--€173.98
APOLLO 7214324A Ball Valve, 1/2 Inch Npt Full Port, Cs, Graphite, Ss, Ball And Stem | CB4FQA 7214324A-FNPT---Straight--€127.26
APOLLO 721432764A Ball Valve, 1/2 Inch Npt Full Port, Cs, Latch Lever, 250 Psi Steam Working Pressure | CB4FQB 721432764A-FNPT---Straight--€142.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7214864A Ball Valve, 2 Inch NPT, Full Port, Carbon Steel, 250 Psi
€538.19 /unit