APOLLO 72-144-01 High Pressure Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size | AK2BJG 7214401

APOLLO VALVES 7214401 High Pressure Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size

Item: AK2BJG Model: 7214401
Limited Availability
€221.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFNPT
MaterialCarbon Steel

Shipping Info:

Country of OriginUS

Product Details:

    • Apollo 72-144-01 is a high-pressure ball valve rated at a cold-working pressure of 3000 psig for use in water lines, processing plants & automotive shops.
    • It features a barstock design with reinforced seats to reduce the risk of leakage and a zinc-plated steel handle with a vinyl sleeve for manual ON / OFF control.
    • This MSS SP-110 compliant Apollo inline ball valve can withstand temperatures ranging from -20 to 450 degrees Fahrenheit.

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureSeat MaterialSeal MaterialShapePort TypeValve StructurePrice
APOLLO 7214824TC | BP3HZE 7214824TC--------€14.68
RFQ
APOLLO 7214301A Ball Valve, 1/2 Inch Npt Full Port, SS, Ball And Stem | CB4FPX 7214301A-FNPT3000 psi CWPRPTFEMPTFEStraightFullTwo Pieces€121.70
APOLLO 721431427A Ball Valve, 1/2 Inch Npt Full Port, Cs, Vent, Latch Lever | CB4FPY 721431427A-FNPT---Straight--€127.33
APOLLO 72143242760A Ball Valve, 1/2 Inch Npt Full Port, Cs, Graphite, Latch Lever | CB4FPZ 72143242760A-FNPT---Straight--€173.98
APOLLO 7214324A Ball Valve, 1/2 Inch Npt Full Port, Cs, Graphite, Ss, Ball And Stem | CB4FQA 7214324A-FNPT---Straight--€127.26
APOLLO 721432764A Ball Valve, 1/2 Inch Npt Full Port, Cs, Latch Lever, 250 Psi Steam Working Pressure | CB4FQB 721432764A-FNPT---Straight--€142.45
APOLLO 7214364A Ball Valve, 1/2 Inch Npt Full Port, Cs, 250 Psi Steam Working Pressure | CB4FQC 7214364A-FNPT---Straight--€136.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7214401 High Pressure Ball Valve, FNPT, Carbon Steel, 3/4 Inch Size
€221.58 /unit