Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55010.100.0100 Hex Cap Screw Stainless Steel M10-1.50 x 100mm - Pack Of 25 | AB7BTE 22TP51

APPROVED VENDOR M55010.100.0100 Hex Head Cap Screw, M10x1.5 Thread Size, SS, 100 mm Lg., Gr. A4, Plain, 25 Pk

Item: AB7BTE Model: M55010.100.0100Cross Ref: 22TP51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A4
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length100 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length100 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length100 mm
Overall Length100 mm
Tensile Strength101500 psi
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 1.5206
Ship height (cm)4.57
Ship length (cm)12.7
Ship width (cm)12.19
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M55010.100.0020 Hex Cap Screw Stainless Steel M10-1.50 x 20mm - Pack Of 50 | AB7BRV 22TP42 M55010.100.0020Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A450€33.51
APPROVED VENDOR M55010.100.0030 Hex Cap Screw Stainless Steel M10-1.50 x 30mm - Pack Of 50 | AB7BRW 22TP43 M55010.100.0030Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A450€50.37
APPROVED VENDOR M55010.100.0035 Hex Cap Screw Stainless Steel M10-1.50 x 35mm - Pack Of 50 | AB7BRX 22TP44 M55010.100.0035Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A450€46.28
APPROVED VENDOR M55010.100.0040 Hex Cap Screw Stainless Steel M10-1.50 x 40mm - Pack Of 25 | AB7BRY 22TP45 M55010.100.0040Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A425€25.48
APPROVED VENDOR M55010.100.0045 Hex Cap Screw Stainless Steel M10-1.50 x 45mm - Pack Of 25 | AB7BRZ 22TP46 M55010.100.0045Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A425€26.21
APPROVED VENDOR M55010.100.0050 Hex Cap Screw Stainless Steel M10-1.50 x 50mm - Pack Of 25 | AB7BTA 22TP47 M55010.100.0050Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A425€28.86
APPROVED VENDOR M55010.100.0060 Hex Cap Screw Stainless Steel M10-1.50 x 60mm - Pack Of 25 | AB7BTB 22TP48 M55010.100.0060Fully ThreadedRight HandHexM10 x 1.5Stainless SteelPlainCoarseGrade A425€27.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55010.100.0100 Hex Head Cap Screw, M10x1.5 Thread Size, SS, 100 mm Lg., Gr. A4, Plain, 25 Pk
€52.74 /pack