APOLLO 71E10727 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, Bronze, Latch Lever | CC4BYD

APOLLO VALVES 71E10727 Ball Valve, 1-1/2 Inch NPT, Standard Port, Bronze, Latch Lever

Item: CC4BYD Model: 71E10727
In Stock

Get it by Tuesday, Jun 17

€241.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.9
D21.9
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 148.26 mm
Outer Pipe Diameter Connection 248.26 mm
Pipe Size3"
Series71 Series
ShapeStraight
Size1 1/2"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeRTFE Packing
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.106
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelPipe SizeConnection TypeShapePrice
APOLLO 71E10827 Ball Valve, Ce, 2 Inch Npt, Sp, Bronze, Latch Lever | BY4JPU 71E10827-FNPTStraight€286.74
APOLLO 71E10601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Bronze, Mounting Pad | BY4JPV 71E106013"FNPTStraight€204.59
APOLLO 71E14627 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Bronze, Latch Lever | BY4JPW 71E146273/4"FNPTStraight€277.86
APOLLO 71E14601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Bronze, Ss, Ball And Stem | BY4JPX 71E146013/4"FNPTStraight€252.29
APOLLO 71E10801 Ball Valve, Ce, 2 Inch Npt, Sp, Bronze, Mounting Pad | BY4JPZ 71E10801-FNPTStraight€260.69
APOLLO 71E10027 Ball Valve, Ce, 3 Inch Npt, Sp, Bronze, Latch Lever | BY4JQA 71E100273"FNPTStraight€1,149.77
APOLLO 71E10001 Ball Valve, Ce, 3 Inch Npt, Sp, Bronze, Mounting Pad | CC4BXT 71E10001-FNPTStraight€1,053.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 71E10727 Ball Valve, 1-1/2 Inch NPT, Standard Port, Bronze, Latch Lever
€241.45 /unit