Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 30LW94 Structural Pipe Fitting Pipe Size 2 Inch | AH2XAX

GRAINGER 30LW94 Structural Pipe Fitting Pipe Size 2 Inch

Item: AH2XAX Model: 30LW94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Pipe Fitting
MaterialCast Iron
Nominal Pipe Size2"
SetscrewInternal
TypeElbow
ColorGray
Component TypeConnection Fitting
Corrosion ResistantYes
Fitting ShapeElbow
For Actual Pipe Outer Diameter2 3/8"
For Pipe Size2"
Inside Diameter2 1/2"
Overall Length4 3/4"

Shipping Info:

Ship weight (kg) 1.3986
Ship height (cm)8.89
Ship length (cm)10.41
Ship width (cm)9.91
Country of OriginIN

Product Variants

ProductModelMaterialNominal Pipe SizeSetscrewPkg. Qty.Price
GRAINGER 30LW89 Structural Pipe Fitting Pipe Size 3/4 Inch | AH2XAR 30LW89Cast Iron3/4"Internal1€9.77
GRAINGER 30LW90 Structural Pipe Fitting Pipe Size 2 Inch | AH2XAT 30LW90Cast Iron2"Internal1€24.42
GRAINGER 30LW92 Structural Pipe Fitting Pipe Size 2 Inch | AH2XAV 30LW92Cast Iron2"Internal1€25.61
GRAINGER 30LW93 Structural Pipe Fitting Pipe Size 3/4 Inch | AH2XAW 30LW93Cast Iron3/4"Internal1€10.79
GRAINGER 30LW96 Structural Pipe Fitting Pipe Size 2 Inch | AH2XAZ 30LW96Cast Iron2"Internal1€35.60
GRAINGER 30LW97 Structural Pipe Fitting Pipe Size 3/4 Inch | AH2XBA 30LW97Cast Iron3/4"Internal1€13.96
GRAINGER 30LW98 Structural Pipe Fitting Pipe Size 2 Inch | AH2XBB 30LW98Cast Iron2"Internal1€43.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30LW94 Structural Pipe Fitting Pipe Size 2 Inch
€31.83 /unit