APOLLO 71E14601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Bronze, Ss, Ball And Stem | BY4JPX

APOLLO VALVES 71E14601 Ball Valve, 1-1/4 Inch NPT, Bronze, Ball And Stem

Item: BY4JPX Model: 71E14601
In Stock

Get it by Friday, Jun 13

€252.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D11.66
D21.66
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 21.66"
Series71 Series Ball Valves
ShapeStraight
Size1 1/4"
Spindle MaterialBrass
Surface ProtectionNone
TypeGrounded Ball And Stem
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelPipe SizeConnection TypeShapePrice
APOLLO 71E10827 Ball Valve, Ce, 2 Inch Npt, Sp, Bronze, Latch Lever | BY4JPU 71E10827-FNPTStraight€286.74
APOLLO 71E10601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Bronze, Mounting Pad | BY4JPV 71E106013"FNPTStraight€204.59
APOLLO 71E14627 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, Bronze, Latch Lever | BY4JPW 71E146273/4"FNPTStraight€277.86
APOLLO 71E10801 Ball Valve, Ce, 2 Inch Npt, Sp, Bronze, Mounting Pad | BY4JPZ 71E10801-FNPTStraight€260.69
APOLLO 71E10027 Ball Valve, Ce, 3 Inch Npt, Sp, Bronze, Latch Lever | BY4JQA 71E100273"FNPTStraight€1,149.77
APOLLO 71E10001 Ball Valve, Ce, 3 Inch Npt, Sp, Bronze, Mounting Pad | CC4BXT 71E10001-FNPTStraight€1,053.38
APOLLO 71E10701 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, Bronze, Mounting Pad | CC4BXW 71E10701-FNPTStraight€218.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 71E14601 Ball Valve, 1-1/4 Inch NPT, Bronze, Ball And Stem
€252.29 /unit