APOLLO VALVES 71AR71464 Ball Valve, 1-1/2 Inch NPT, Bronze, Actuator Ready, Vent

Item: CA7PTH Model: 71AR71464
In Stock

Get it by Wednesday, Jun 11

€334.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.9
D21.9
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 148.26 mm
Outer Pipe Diameter Connection 248.26 mm
Pipe Size3/4"
Series71 Series
ShapeStraight
Size1 1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
Type250 SWP
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 71-AR7-64 Port Ball Valve With Mounting Pad, FNPT, Bronze, 1.5 Inch Size | AM7DAX 71AR764 71AR764FNPT1 1/2"Bronze---Straight-€325.58
APOLLO 71-AR4-64 Port Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size | AM7XPW 71AR464 71AR464FNPT-Bronze---Straight-€132.99
APOLLO 71-AR8-64 Port Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AM8CCN 71AR864 71AR864FNPT2"Bronze---Straight-€368.96
APOLLO 71AR564 Ball Valve, 1 Inch Bronze Actuator Ready | CA4FML 71AR564FNPT1"Bronze600 psi CWPRPTFEMPTFEStraightStandard€160.49
APOLLO 71AR535 Ball Valve, 1 Inch Bronze Sp Actuator Ready, Ptfe | CA4FMM 71AR535FNPT1"----Straight-€181.54
APOLLO 71AR4P64 Ball Valve, 3/4 Inch Bspp, Bronze, Actuator Ready | CA7LUZ 71AR4P64BSPP-----Straight-€176.50
APOLLO 71AR565 Ball Valve, 1 Inch Bronze Actuator Ready, Graphite | CA7LVA 71AR565FNPT1"----Straight-€141.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 71AR71464 Ball Valve, 1-1/2 Inch NPT, Bronze, Actuator Ready, Vent
€334.95 /unit