APOLLO VALVES 71AR464 Port Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size

Item: AM7XPW Model: 71AR464
In Stock

Get it by Tuesday, Jun 17

€132.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D11.05
D21.05
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Series71 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 71-AR7-64 Port Ball Valve With Mounting Pad, FNPT, Bronze, 1.5 Inch Size | AM7DAX 71AR764 71AR764FNPT1 1/2"Bronze---Straight-€325.58
APOLLO 71-AR8-64 Port Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AM8CCN 71AR864 71AR864FNPT2"Bronze---Straight-€368.96
APOLLO 71AR564 Ball Valve, 1 Inch Bronze Actuator Ready | CA4FML 71AR564FNPT1"Bronze600 psi CWPRPTFEMPTFEStraightStandard€160.49
APOLLO 71AR535 Ball Valve, 1 Inch Bronze Sp Actuator Ready, Ptfe | CA4FMM 71AR535FNPT1"----Straight-€181.54
APOLLO 71AR4P64 Ball Valve, 3/4 Inch Bspp, Bronze, Actuator Ready | CA7LUZ 71AR4P64BSPP-----Straight-€176.50
APOLLO 71AR565 Ball Valve, 1 Inch Bronze Actuator Ready, Graphite | CA7LVA 71AR565FNPT1"----Straight-€141.33
APOLLO 71AR62764 Ball Valve, 1-1/4 Inch Bronze Actuator Ready, Latch Lever | CA7LVB 71AR62764FNPT1 1/4"----Straight-€398.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 71AR464 Port Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size
€132.99 /unit