APOLLO VALVES 70607A2 Ball Valve, 1-1/2 Inch Size, Bronze, 3-Way, Package

Item: CC7FPX Model: 70607A2
In Stock

Get it by Thursday, Jun 12

€200.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.9
D21.9
Dimensions5.25" x 2" x 2.25"
FinishNone
Full BoreNo
Grease-freeNo
Max. Pressure400 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 148.26 mm
Outer Pipe Diameter Connection 248.26 mm
Series70 Series
ShapeStraight
Size1 1/2"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.241
Ship height (cm)5.72
Ship length (cm)13.34
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureHandle MaterialPipe SizeNumber Of WaysBody MaterialBall MaterialSeat MaterialPrice
APOLLO 70-601-01 Bronze Ball Valve 3-way Fnpt x Fnpt 1/4 In | AA9DAF 1CKF9 7060101FNPT400 psi CWPSteel1/4"3BronzeBrassRPTFE€53.56
APOLLO 70-602-01 Bronze Ball Valve 3-way Fnpt x Fnpt 3/8 In | AA9DAG 1CKG1 7060201FNPT400 psi CWPSteel, Vinyl3/8"3BronzeBrassRPTFE€56.18
APOLLO 70-603-01 Bronze Ball Valve 3-way Fnpt x Fnpt 1/2 In | AA9DAH 1CKG2 7060301-400 psi WOGSteel, Vinyl1/2"3BronzeBrassRPTFE€61.21
APOLLO 70-604-01 Bronze Ball Valve 3-way Fnpt x Fnpt 3/4 In | AA9DAJ 1CKG3 7060401FNPT400 psi CWPSteel, Vinyl3/4"3BronzeBrassRPTFE€78.97
APOLLO 70-605-01 Bronze Ball Valve 3-way Fnpt x Fnpt 1 In | AA9DAK 1CKG4 7060501FNPT400 psi CWPSteel, Vinyl1"3BronzeBrassRPTFE€111.12
APOLLO 70-606-01 Bronze Ball Valve 3-way Fnpt 1-1/4 In | AA9DAL 1CKG5 7060601FNPT400 psi CWPSteel, Vinyl1 1/4"3BronzeBrassRPTFE€199.57
APOLLO 70-607-01 Bronze Ball Valve 3-way Fnpt 1-1/2 In | AA9DAM 1CKG6 7060701FNPT400 psi CWPSteel, Vinyl1 1/2"3BronzeBrassRPTFE€223.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70607A2 Ball Valve, 1-1/2 Inch Size, Bronze, 3-Way, Package
€200.92 /unit