Flat Shipping

Flat Shipping at €24.99 + VAT

TECHFLEX FGN1.50BK25 Sleeving 1 1/2 Inch 1200 F Fiberglass 25 Feet | AC3CUD 2RMJ3

TECHFLEX FGN1.50BK25 Sleeving 1 1/2 Inch 1200 F Fiberglass 25 Feet

Item: AC3CUD Model: FGN1.50BK25Cross Ref: 2RMJ3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeving
Closure TypeNo Closure
ColorBlack
Dia. Range (in.)1.5" to 1.75"
ExpandableYes
For Max. Bundle Dia.2 5/8"
For Use WithCables, Hoses, Wires
Inside Dia.1 1/2"
Length25 ft.
MaterialFiberglass
PropertiesAbrasion Resistant, Cut Resistant
Sleeve ConstructionBraided
Wall Thickness0.057"
Wire And Cable Sleeving Closure TypeNo Closure
Wire And Cable Sleeving Inside Dia.1 1/2"

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)8.13
Ship length (cm)20.32
Ship width (cm)20.32
HS code8546900000
Country of OriginMX

Product Details:

    • Special Features: Extreme Temperature

Product Variants

ProductModelWall ThicknessInside Dia.For Max. Bundle Dia.Dia. Range (in.)MaterialColorClosure TypePrice
TECHFLEX FGN0.25BK100 Sleeving 1/4 Inch 1200 F Fiberglass 100 Feet | AC3CMX 2RLT8 FGN0.25BK1000.043"1/4"3/8"0.18" to 0.31"FiberglassBlackNo Closure€145.86
TECHFLEX FGN0.25BK25 Sleeving 1/4 Inch 1200 F Fiberglass 25 Feet | AC3CMY 2RLT9 FGN0.25BK250.043"1/4"3/8"0.18" to 0.31"FiberglassBlackNo Closure€41.99
TECHFLEX FGN0.25BK10 Sleeving 1/4 Inch 1200 F Fiberglass 10 Feet | AC3CMZ 2RLU1 FGN0.25BK100.043"1/4"3/8"0.18" to 0.31"FiberglassBlackNo Closure€17.60
TECHFLEX FGN0.63BK25 Sleeving 5/8 Inch 1200 F Fiberglass 25 Feet | AC3CNA 2RLU2 FGN0.63BK250.046"5/8"7/8"0.63" to 0.88"FiberglassBlackNo Closure€107.25
TECHFLEX FGN0.63BK10 Sleeving 5/8 Inch 1200 F Fiberglass 10 Feet | AC3CNB 2RLU3 FGN0.63BK100.046"5/8"7/8"0.63" to 0.88"FiberglassBlackNo Closure€42.90
TECHFLEX FGN0.75BK25 Sleeving 3/4 Inch 1200 F Fiberglass 25 Feet | AC3CNC 2RLU4 FGN0.75BK250.046"3/4"1 1/8"0.75" to 1.13"FiberglassBlackNo Closure€115.50
TECHFLEX FGN0.75BK10 Sleeving 3/4 Inch 1200 F Fiberglass 10 Feet | AC3CND 2RLU5 FGN0.75BK100.046"3/4"1 1/8"0.75" to 1.13"FiberglassBlackNo Closure€46.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHFLEX FGN1.50BK25 Sleeving 1 1/2 Inch 1200 F Fiberglass 25 Feet
€187.32 /unit