APOLLO VALVES 7014804 Ball Valve, 2 Inch NPT, Bronze, 2-1/4 Inch Extension, Stainless Steel

Item: CC9AYK Model: 7014804
In Stock

Get it by Tuesday, Jun 17

€327.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D12.38
D22.38
Dimensions7.14" x 1.43" x 2.29"
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length23.75 mm
Handle Height77.95 mm
Housing Construction2-Part
Length Of Connection 159.66 mm
Length Of Connection 258.88 mm
M10.94
M27.75
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 160.33 mm
Outer Pipe Diameter Connection 260.33 mm
Pipe Size2"
Series70 Series
ShapeStraight
Size2"
Spindle MaterialStainless Steel
Stem Size2 1/4"
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
U1.31
V2.37
With FilterNo
With ThermometerNo
Working Length Connection 144.42 mm
Working Length Connection 243.82 mm
Y3.07
Z11.75
Z21.73

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)5.82
Ship length (cm)18.14
Ship width (cm)3.63
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeSeat MaterialSeal MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialPrice
APOLLO 70-141-64 Bronze Ball Valve Inline Fnpt 1/4 In | AE4UDC 5MU10 7014164FNPT x FNPTMPTFEPTFE1/4"Bronze600 psi CWP250 psi WSPStainless Steel€79.19
APOLLO 70-142-64 Bronze Ball Valve Inline Fnpt 3/8 In | AE4UDF 5MU28 7014264FNPT x FNPTMPTFEPTFE3/8"Bronze600 psi CWP250 psi WSPStainless Steel€84.72
APOLLO 70-143-64 Bronze Ball Valve Inline Fnpt 1/2 In | AE4UDG 5MU29 7014364FNPT x FNPTMPTFEPTFE1/2"Bronze600 psi CWP250 psi WSPStainless Steel€81.77
APOLLO 70-144-64 Bronze Ball Valve Inline Fnpt 3/4 In | AE4UDH 5MU30 7014464FNPT x FNPTMPTFEPTFE3/4"Bronze600 psi CWP250 psi WSPStainless Steel€126.08
APOLLO 70-145-64 Bronze Ball Valve Inline Fnpt 1 In | AE4UDJ 5MU31 7014564FNPT x FNPTMPTFEPTFE1"Bronze600 psi CWP250 psi WSPStainless Steel€150.47
APOLLO 70-146-64 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE4UDK 5MU32 7014664FNPT x FNPTMPTFEPTFE1 1/4"Bronze600 psi CWP250 psi WSPStainless Steel€249.03
APOLLO 70-147-64 Bronze Ball Valve Inline Fnpt 1-1/2 In | AE4UDL 5MU33 7014764FNPT x FNPTMPTFEPTFE1 1/2"Bronze600 psi CWP250 psi WSPStainless Steel€305.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7014804 Ball Valve, 2 Inch NPT, Bronze, 2-1/4 Inch Extension, Stainless Steel
€327.21 /unit