APOLLO 51GB4T23 Ball Valve, Gas, 5/8 Inch Flr, Tee Handle | BP2DBU GBVT58F

APOLLO VALVES 51GB4T23 GBVT58F Gas Ball Valve, 5/8 Inch Flare, Tee Handle

Item: BP2DBU Model: 51GB4T23Cross Ref: GBVT58F
In Stock

Get it by Tuesday, Jun 17

€61.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Ball Valve
ColorYellow, Bronze
Connection TypeInternal Thread SAE
Full BoreNo
Grease-freeNo
Handle TypeTee
Housing Construction2-Part
MaterialBronze
Medically CleanNo
Series51GB Series Ball Valves
Size3/4"
With FilterNo

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)50.8
Ship length (cm)44.45
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizePrice
APOLLO 51GB3L22 Ball Valve, Gas, 1/2 Inch Flr, Latch Lever | BP2DBF GBVL12FL 51GB3L22Internal Thread SAE-€44.00
APOLLO 51GB3T1 Ball Valve, Gas, 1/2 Inch Npt, Tee Handle | BP2DBH GBVT12 51GB3T1FNPT-€26.81
APOLLO 51GB3L21 Ball Valve, Gas, 3/8 Inch Flr, Latch Lever | BP2DBJ GBVL38FL 51GB3L21Internal Thread SAE-€44.00
APOLLO 51GB3T21 Ball Valve, Gas, 3/8 Inch Flr, Tee Handle | BP2DBK GBVT38FL 51GB3T21Internal Thread SAE-€44.00
APOLLO 51GB3T22 Ball Valve, Gas, 1/2 Inch Flr, Tee Handle | BP2DBL GBVT12FL 51GB3T22Internal Thread SAE-€44.00
APOLLO 51GB401 Ball Valve, Gas, 3/4 Inch Npt, Wing | BP2DBM GBV34 51GB401FNPT3/4"€45.50
APOLLO 51GB4L23 Ball Valve, Gas, 5/8 Inch Flr, Latch Lever | BP2DBN GBVL58FL 51GB4L23Internal Thread SAE-€61.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 51GB4T23 GBVT58F Gas Ball Valve, 5/8 Inch Flare, Tee Handle
€61.02 /unit